Beli reel hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Takagi Hose Reel
    Mulai

    Rp859.900

  2. IWATATOOL Center Drill A Type
    Mulai

    Rp169.900

    IWATATOOL Center Drill A Type
    atribut:
    • Center Hole Angle (°): 60
    • Finishing Material: High Speed Steel (HSS)
  3. TEKIRO Selang Kompresor Gulung
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

    TEKIRO Selang Kompresor Gulung
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  4. TRUSCO Air Hose Reel
    Mulai

    Rp4.099.900

    TRUSCO Air Hose Reel
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  5. TRUSCO Auto Air Reel (Selang Gulung)
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel (Selang Gulung)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  6. NICHIDO Automatic Air Reel, Auto Air
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  7. Non Brand Hose Reel Box
    Mulai

    Rp2.999.900

    Non Brand Hose Reel Box
    Deskripsi:
    Slatted Metal Deck Box Hose Reel, Gulungan Selang dengan Box. Cocok untuk di taman, bisa taruh barang di atasnya.
    atribut:
    • Capacity Hose Length (m): 50
    • For Hose Size (inch): 1/2
  8. Hataya Limited Air Reel, Self Winding, Standard Hose
    Mulai

    Rp5.499.900

    Hataya Limited Air Reel, Self Winding, Standard Hose
    atribut:
    • Material: Body:Resin, Hose:Polyurethane
    • Set Contents: Primary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
    • Total Hose Length (m): 10
    • Primary Mounting Side: 3/8 plug coupler included
    • Width (mm): 312
    • Depth (mm): 121
    • Height (mm): 388
    • Usage Pressure: 1.5MPa (15kgf/cm2)
    • Accessories: Primary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set
  9. TRIENS Air Hose Reel
    Mulai

    Rp2.599.900

  10. Hataya Limited Air Reel, Self Winding, Soft Hose
    Mulai

    Rp5.499.900

    Hataya Limited Air Reel, Self Winding, Soft Hose
    atribut:
    • Material: Body:Resin, Hose:Soft elastomer resin
    • Set Contents: Primary hose (1m), Acorn nut joint, Plug coupler, Mounting fittings design
    • Total Hose Length (m): 10
    • Primary Mounting Side: 3/8 plug coupler included
    • Width (mm): 312
    • Depth (mm): 121
    • Height (mm): 388
    • Usage Pressure: 1.5MPa (15kgf/cm2)
    • Accessories: Primary-side Hose (1m), Flange Nut Joint, Plug Coupler, Mounting Bracket Set
  11. monotaro Air Hose Reel (Take-Up Type)
    Mulai

    Rp1.899.900

    monotaro Air Hose Reel (Take-Up Type)
    Deskripsi:
    Production plants, car maintenance factory, the air tasks such as paint shop.
    atribut:
    • Dimensions (Width W x Height H x Depth D) (mm): 320 x 282 x 142
    • Material (Hose): PU (wire-reinforced)
    • Mounting Bracket (Primary Side): 1/4 male coupler
    • Mounting Bracket (secondary side): 1/4 female one-touch coupler
    • Regular Pressure (MPa): 1.5
    • Cover Material: (Body) resin
    • Hose Dimensions (inner diameter x OD) (mm): 8 x 12
    • Hose size (total length) (m): 8
  12. TRIENS Air Hose Reel (Easy Hose Replacement)
    Mulai

    Rp12.999.900

    TRIENS Air Hose Reel (Easy Hose Replacement)
    atribut:
    • Material: Hose:Urethane
  13. HATAYA Air Reel
    Mulai

    Rp2.799.900

  14. Orange Air Hose Reel
    Mulai

    Rp329.900

    Orange Air Hose Reel
    atribut:
    • Size (m): 9
    • Hose Length (m): 8.5
    • Hose Case Diameter (cm): 22
    • Maximum Pressure (psi): 200
  15. TRUSCO Air Reel, Swing Coupler
    Mulai

    Rp3.599.900

    TRUSCO Air Reel, Swing Coupler
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 20
    • Hose Length (m): Primary Side / 1
    • Working Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -10 to 60
  16. KING TONY Pu Air Spiral Hose
    Mulai

    Rp579.900

    KING TONY Pu Air Spiral Hose
    Deskripsi:
    Super mechanical strength and excellent abrasive resistanceSuperior heat and cold resistanceOil resistanceLight weightTemperature resistance from -20˚C ~ +60˚C
    atribut:
    • Hose ID (mm): 8
    • Hose OD (mm): 12
    • Male PT Fitting (inch): 1/4BSPT
    • Temperature Resistance From (°C): -20 to +60
  17. OKS High-pressure Hose Reel
    Mulai

    Rp14.999.900

    OKS High-pressure Hose Reel
    atribut:
    • Fixed Input Side Connecting Part: Tapered external thread R1/2 for hose (tapered internal thread for hose with high-Pressure elbow)
    • Retraction Method: Manual
    • Finishing Material: Iron
  18. NIPPEI KIKI Handy Air Reel (Automatic Stopper)
    Mulai

    Rp4.299.900

    NIPPEI KIKI Handy Air Reel (Automatic Stopper)
    Deskripsi:
    A standard type that matches a wide range of work environments.You can freely handle the hose. Friction with the cover caused by inserting and removing the hose and cord will reduce the function of the reel and cause a malfunction. A guard plate is newly adopted so that it can be used for a long time in any work environment.A joint hose that can be replaced without disassembling.The tube connector makes it easy to attach and detach the reel.For automobile maintenance shops, various repair shops, production factories, various painting factories, gas stations, tire shops, woodworking factories, and steel furniture makers.
    atribut:
    • Working Pressure (MPa): 1.4
    • Hose Length (m): 10
    • Depth (mm): 111
    • Height (mm): 330
    • Material: Hose: Polyurethane (with braid)
    • Width (mm): 300
Daftar Harga reel hose Terbaru March 2026
Takagi Hose ReelRp859.900
IWATATOOL Center Drill A TypeRp169.900
TEKIRO Selang Kompresor GulungRp579.900
TRUSCO Air Hose ReelRp4.099.900
TRUSCO Auto Air Reel (Selang Gulung)Rp2.799.900
NICHIDO Automatic Air Reel, Auto AirRp1.399.900
Non Brand Hose Reel BoxRp2.999.900
JTC Air Hose Reel (Selang Angin Gulung)Rp4.299.900
Hataya Limited Air Reel, Self Winding, Standard HoseRp5.499.900
TRIENS Air Hose ReelRp2.599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait